1/2 in. Bronze Sweat Globe Valve

You last purchased this on
 
Red-White Valve

1/2 in. Bronze Sweat Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Red-White Valve

1/2 in. Bronze Sweat Globe Valve

  • Fast #
  • Part #RRW213D
  • Item #7207581
  • Manufacturer Part #RW-213 1/2
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Pressure Class:
125#
Valve Size:
1/2 in
Valve Type:
Globe Valve