DESCRIPTION

Red-White Valve 2-1/2 in. 125 psi Bronze Sweat Swing Check Valve

R237FL

Valve Size:

2-1/2 in

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
366
Valve Body Style
Swing Check
Valve Size
2-1/2 in
Valve Type
Check Valves

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.