• Cart

DESCRIPTION

  • Forged brass body
  • Horizontal or vertical installation
  • Spring loaded disc

Red-White Valve 200# Brass In-Line Check Valve

R233

Valve Size:

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
200
Valve Body Style
Inline
Valve Port Opening
Reduced Port
Valve Seat Material
FPM
Valve Size
3/4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY