3/4 in. 300 psi Solder Joint Brass HVAC Valve
3/4 in. 300 psi Solder Joint Brass HVAC Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM C-27450
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder x Solder
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 260
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Size:
- 3/4 in