Red-White Valve
4 in. Cast Iron Flanged Gate Valve
Part #R415P | Item #1196273 | Manufacturer Part #415 4
Valve Size:
4 inHow to get it:
Product Details
Documents
Specifications
ANSI Specifications: ANSI B16.5
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged x Flanged
FM Approved: No
Length: 9-4/25 in
MSS Specifications: MSS SP-70
Material: Cast Iron
Maximum Temperature: 248
NSF Certified: No
Pressure Class: 125#
UL Listed: No
Valve Disc Material: Solid Wedge
Valve Operator: Wheel Handle
Valve Size: 4 in
Valve Stem: Non-rising
Valve Type: Gate Valve