DESCRIPTION

  • AB1953 certified
  • Blow out proof stem
  • Chrome Plated Ball
  • Dual EzPress Ends
  • FM Approved

Red-White Valve 600 psi Full Port Ball Valve

R5020AB

Valve Size:

SPECIFICATIONS

End Connection 1
Female Press
End Connection 2
Female Press
Lead Law Compliant
Yes
Length
3-21/50 in
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
600 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY