DESCRIPTION

Red-White Valve 600 psi Threaded Brass Full Port Ball Valve

R5592AB

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Color Finish
Polished Chrome
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-1/5 in
Material
Brass
Maximum Pressure
600 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61, NSF 61 Annex G
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY