DESCRIPTION

Red-White Valve Brass Threaded In-Line Check Valve

R232AB

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Lead Law Compliant
Yes
Material
Brass
Valve Body Style
Inline
Valve Size
1/2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY