3/4 in. Brass Solder Check Valve
Figure 233 3/4 in. Brass Solder Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spring loaded disc
- Horizontal or vertical installation
- Forged brass body
- Low Noise Operation
- FPMSoft Seat
Specifications
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-283 C37700, ASTM B-124 C37700
- Collection:
- Figure 233
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 1-23/50 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 2-9/25 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Minimum Temperature:
- 15
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Oil, Gas
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Brass
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- FKM
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve
- Weight:
- 0.36 lb