• Cart

DESCRIPTION

Red-White Valve Figure 236AB Brass FNPT Check Valve

R236AB

Valve Size:

SPECIFICATIONS

Collection
Figure 236AB
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Lead Law Compliant
Yes
Material
Brass
Maximum Temperature
366
Pressure Class
125#
Valve Body Style
Swing
Valve Disc Material
Brass
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY