• Cart

DESCRIPTION

  • Blow out proof stem
  • Chrome Plated Ball
  • FM Approved
  • Metal-to-metal body seal

Red-White Valve Figure 5044F Brass Full Port FNPT 600# Ball Valve

R5044F

Valve Size:

SPECIFICATIONS

Collection
Figure 5044F
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
Yes
IAPMO Listed
No
Length
2-13/100 in
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
600 psi
Maximum Temperature
366
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY