DESCRIPTION

Red-White Valve Sweat Full Port Ball Valve

R5595AB

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 psi
Pressure Class
600#
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY