• Cart

DESCRIPTION

Red-White Valve Gas Ball Valve with Red Cap

R5200

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Brass
Maximum Pressure
175 psi
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY