DESCRIPTION

  • Blow out proof stem
  • Chrome Plated Ball
  • O-Ring Packing

Red-White Valve 1-Piece Male x Female Ball Valve

R5083AB

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
MNPT
Lead Law Compliant
Yes
Length
1-89/100 in
MSS Specifications
MSS SP-110
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY