DESCRIPTION

Red-White Valve PEX Lever Ball Valve

R5009AB

Valve Size:

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY