DESCRIPTION

  • Blow out proof stem
  • Chrome Plated Ball
  • Forged brass construction

Red-White Valve Solder Forged Brass Full Port Ball Valve with Lever Handle

R5549F

Valve Size:

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Solder
End Connection 2
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
600 WOG
Maximum Temperature
366
NSF Certified
Yes
NSF Specifications
NSF 61-8 Certified 2
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY