DESCRIPTION

Red-White Valve Threaded Bronze Wye Pattern Strainer

R380F

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 1/2 in x 1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-11/20 in
Material
Bronze
Mesh Size
20
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY