REDHEAD
3/4 in. Carbon Steel Lipless Drop-In Anchor
Part #RRL34 | Item #1666322 | Manufacturer Part #RL-34
Call for Pricing
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 25,
- Case: 100,
- Pallet: 2300
How to get it:
Product Details
- Expander slots-allow for easy setting and superior performance
- Cone insert-that expands the anchor when driven with setting tool and hammer
- Easy depth inspection-keeps threaded rod drop lengths consistent
- 1 in drill bit diameter
Documents
Specifications
ASTM Specifications: ASTM E-488
Application: Fire Protection
Coating: Painted
Diameter: 3/4 in
FM Approved: Yes
Fits Pipe Size: 3/4 in
Length: 3-3/16 in
Material: Carbon Steel
Product Type: Hanger Material
Tensile Strength: 12260 lbs
Thread Length: 1-1/4
UL Listed: Yes