4-33/100 in. Gasket x Socket Sewer Straight SDR 41 PVC Closet 45 Degree Bend

Part #R0121142  |  Item #4861572  |  Manufacturer Part #0121142

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 4-33/100 in

    Part #R0121142 | Item #4861572 | Mfr. Part #0121142

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Application: [Sewer, Drainage, Water]

Clean Bagged: No

Elbow Degree: 45

End Connection 1: Gasket

End Connection 2: Socket Weld

End Connections: Gasket x Socket Weld

FM Approved: No

Fitting Size 1: 4-33/100 in

Fitting Size 2: 4-33/100 in

Fitting Sizes: 4-33/100 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 41