Redi Spa
6-3/10 in. Gasket Straight SDR 41 PVC Sewer Repair Coupling
Part #R0611642 | Item #4396756 | Manufacturer Part #0611642
Call for Pricing
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
Application: Sewer
Clean Bagged: No
End Connection 1: Gasket
End Connection 2: Gasket
End Connections: Gasket
FM Approved: No
Fitting Size 1: 6-3/10 in
Fitting Size 2: 6-3/10 in
Fitting Sizes: 6-3/10 in
Fitting Type: Straight
Material: Plastic
Material Type: PVC
NSF Certified: No
Schedule Class: SDR 41