1-1/2 in. Corporation Adapter

Part #R09172  |  Item #4354424  |  Manufacturer Part #09172

$182.44 EACH

Size:

1-1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits Reed Feed Tap Machines
  • Corporation stop adapter for 1-1/2” AWWA threads

Documents

Specifications

Brand Model Compatibility: FTP2000UNIV Feed Tap™ Drilling Machine

Height: 3 in

Length: 4-1/4 in

Pipe Capacity: 1-1/2 in

Product Type: Corporation Adapter

Size: 1-1/2 in

Tool Type: Adapter

Weight: 1.2

Width: 3 in