1-1/2 in. Pipe Reamer

You last purchased this on
 
REED

Clean Ream Plus® 1-1/2 in. Pipe Reamer

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Clean Ream Plus® 1-1/2 in. Pipe Reamer

  • Fast #
  • Part #R04517
  • Item #7274602
  • Manufacturer Part #04517
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Exceptional service which means less downtime
  • Eliminates the need to replace entire sections of pipe
  • Engineered for 250 or more reams
  • For use with 1-1/2" fittings
  • Heat-treated for long life, the cutting disc may be sharpened and/or replaced
  • Designed to ream-out schedule 40 PVC, CPVC and ABS fittings
  • Requires Certification

Specifications

Application:
PVC, CPVC, ABS Pipe
Collection:
Clean Ream Plus®
Height:
1-3/4 in
Length:
3-1/4 in
Pipe Capacity:
1-1/2 in
Weight:
0.3 lb
Width:
1-3/4 in