1 in. Steel Flaring Tool for Copper

Part #R06072  |  Item #500900  |  Manufacturer Part #06072

$39.63 EACH
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use on soft copper tubing
  • Larger pilots and finger grip areas for safety
  • Quality flaring tools from Reed Tools
  • For safety, use with a soft-faced, brass hammer (R06088)

Specifications

Application: Copper Tubing

Diameter: 1 in

Fits Pipe Size: 1 in

Height: 1-1/2 in

Length: 4-1/2 in

Material: Hardened Steel, Tempered Steel

Number of Tools Included: 1

Power Source: Manual

Tool Type: Flaring

UL Listed: No

Weight: 1.5

Width: 1-1/2 in