10 in. Saddle

Part #R98441  |  Item #1598301  |  Manufacturer Part #98441

$52.75 EACH

Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pipe size specific saddles for direct tapping projects
  • Durable cast aluminum construction of tapping saddles to reduce overall weight
  • 10" saddle
  • Keep a spare on-hand

Specifications

Brand Model Compatibility: TM1100 Direct Tapping Machine

Fits Pipe Size: 10 in

Height: 1-1/4 in

Length: 6-1/4 in

Material: Cast Aluminum

Product Type: Saddle

Weight: 1.22

Width: 5-1/4 in