REED
10 in. Water Pump Plier
Part #R02650 | Item #1669905 | Manufacturer Part #02650
$21.94
EACH
Length:
10-1/8 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Designed for one-hand operation.
- Built-in stop prevents hand injuries.
- Angle nose, slip-joint plier style.
- Handles are always parallel.
- Zinc plating inhibits corrosion.
Documents
Specifications
GSA Approved: No
Height: 1/2 in
Length: 10-1/8 in
Material: Zinc Plated
Pipe Capacity: 1-1/2 in - 2 in
Tool Type: Plier
Weight: 0.9
Width: 2 in