1/2 in. Extended Socket Set 1 Tool

You last purchased this on
 
REED

1/2 in. Extended Socket Set 1 Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

1/2 in. Extended Socket Set 1 Tool

  • Fast #
  • Part #R02640
  • Item #5072279
  • Manufacturer Part #02640
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perfect for hard-to-reach deep well bolts
  • Extended length (6 in and 6-1/2 in) impact grade sockets
  • All 5 Reed Extended Sockets in a portable, Heavy duty case
  • Drive them with a 1/2 in square drive impact wrench or hand tighten
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Case Included:
Yes
Case Material:
Plastic
Drive Size:
1/2 in
Drive Type:
Impact, Ratchet
Height:
4 in
Length:
12 in
Material:
Tool Steel
Number of Pieces:
5 Piece
Number of Tools Included:
1
Socket Size:
3/4 in, 7/8 in, 1-1/16 in, 1-1/8 in, 1-1/4 in
Tool Type:
Extended Socket Set
Weight:
7.8 lb
Width:
8-3/4 in