1/2 in. Extended Socket 1 Piece
1/2 in. Extended Socket 1 Piece
Frequently Purchased Together
Product Details
- Perfect for hard-to-reach deep well bolts
- Drive them with a 1/2 in. square drive impact wrench or hand tighten
- Extended length, impact grade sockets
- Six point socket for maximum contact area holds up to heavy work
- Socket size laser-marked onto socket body
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Chromate, Zinc
- Depth:
- 1 in
- Diameter:
- 1-1/2 in
- Drive Size:
- 1/2 in
- Drive Type:
- Ratchet
- Height:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1-1/16 in
- Tool Type:
- Extended Socket
- Weight:
- 1.5 lb
- Width:
- 1-1/2 in