1/2 in. Lock Washer for Low Clearance Rotary Cutter
1/2 in. Lock Washer for Low Clearance Rotary Cutter
Frequently Purchased Together
Product Details
- Lock washer
- Replacement part
- For Reed® low clearance rotary cutters
Specifications
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Low Clearance Rotary™ LCRC8, LCRC 12 and LCRC16
- Cutting Capacity:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Portable:
- No
- UL Listed:
- No
- Weight:
- 0.01 lb