14 in. Off-Set Aluminum Wrench

You last purchased this on
 
REED

14 in. Off-Set Aluminum Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

14 in. Off-Set Aluminum Wrench

  • Fast #
  • Part #R02202
  • Item #1083722
  • Manufacturer Part #02202
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • REED aluminum pipe wrenches offer tighter tolerances for a snugger wrench, ”beefier” housing for a stronger wrench, and textured paint for a better grip
  • Titanium-aluminum alloy handle of the Aluminum Pipe Wrench is heat-treated for maximum strength
  • Offset wrenches provide longer swing and better access to hard-to-reach places
  • For overhead pipe work, aluminum pipe wrenches offer a lightweight, reliable solution for operators to get the job done.
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Pipe
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Handle Material:
Aluminum
Height:
1-1/4 in
Jaw Capacity (in):
2 in
Length:
14 in
Material:
Aluminum
Maximum Capacity:
2 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
1/4 in - 2 in
Tool Type:
Pipe Wrench
Weight:
1.9 lb
Width:
5-1/2 in
WrenchType:
Pipe