1/8 - 6 in Tripod Chain Pipe Vise Stand
1/8 - 6 in Tripod Chain Pipe Vise Stand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chain vise style adjusts to odd-shaped work pieces
- Straight cranking handle
- Patented, reversible double-sided bowtie jaws provide a second set of jaws
- Vise style chain
- Sides on folding tray keep tools and parts safe from falling or rolling off
- Handle grip is positioned so handler can pick up and carry the folded tripod
Specifications
- Height:
- 13 in
- Length:
- 44 in
- Material:
- Aluminum, Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/8 in - 6 in
- Tool Stand Type:
- Tripod Vise Pipe Stand
- Tool Type:
- Chain Vises
- Weight:
- 36.3 lb
- Width:
- 16 in