REED
18 in. Scissor Shears for PVC
Part #R04174 | Item #529211 | Manufacturer Part #04174
$15.69
EACH
Length:
8-1/4 inProduct Details
- Handle grip designed for more secure hold
- For safety and ease of operation, use Scissor Shears with blade on bottom
- Industrial grade and non stick blade
Documents
Specifications
Application: [PVC, PE, PEX, ABS, Rubber]
Color Finish: Red
Color Finish Category: Reds
Cutting Capacity: 1-3/10 in
Handle Type: Grip
Height: 1-1/8 in
Length: 8-1/4 in
Power Source: Manual
Weight: 0.3
Width: 1-1/2 in