18 in. Strap Wrench
18 in. Strap Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gripping power without scratching or deforming plastic or polished metal pipe.
- Use on plastic pipe, filters, slick or smooth surfaces, or on irregular shapes.
- Aluminum construction for lighter weight.
- Coated polyester strap delivers slip resistance and durability.
Specifications
- Adjustable:
- Yes
- Application:
- Pipe
- Color Finish Name:
- Silver, Yellow
- GSA Approved:
- No
- Handle Length (in):
- 18 in
- Handle Material:
- Aluminum
- Height:
- 1-1/4 in
- Length:
- 18 in
- Material:
- Aluminum, Plastic
- Material Type:
- Polyester
- Maximum Capacity:
- 6 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1 in - 5 in
- Power Source:
- Hand
- Tool Type:
- Strap Wrench
- Weight:
- 1.6 lb
- Width:
- 2-3/8 in
- WrenchType:
- Strap