2-4 Cast Iron / Ductile Iron Large HNGD Cutter

Part #R03122  |  Item #1304513  |  Manufacturer Part #03122

$692.66 EACH

Type:

R03122

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pipe Cutter with hinge is a REED invention that needs only 4” (102 mm) of clearance around pipe.
  • Efficient handle swing of only 90° to 110°.
  • Opens with hinge to place cutter around the pipe.
  • Can be used anywhere - in the ditch, underwater, overhead, in racks of pipe!
  • Ships with cutter wheels installed for cutting cast iron and ductile iron pipe.

Specifications

Height: 2-1/2 in

Length: 22 in

Pipe Capacity: 2 in - 4 in

Type: R03122

Weight: 12.8

Width: 8-1/4 in