24 H.D. CHAIN Wrench
24 H.D. CHAIN Wrench
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual reversible (and therefore more economical) jaws permit ratchet action in either direction without removing the chain wrench from the pipe
- Reed® unique in-line handle and jaw design allows the user to rest the wrench on the pipe while placing the chain in the chain slots
- Use a chain wrench to turn any shape in close quarters
- Useful for all types of pipe fitting, from waterworks to plumbing.
- This is much easier than holding the wrench up during this operation
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Handle Length (in):
- 24 in
- Height:
- 1-1/4 in
- Length:
- 24 in
- Maximum Capacity:
- 3 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/4 in - 3 in
- Power Source:
- Manual
- Product Type:
- Wrench
- Tool Type:
- Chain Wrench
- Type:
- R02060
- Weight:
- 8.78 lb
- Width:
- 2-3/5 in
- WrenchType:
- Chain and Strap