3/4 - 1 in. Drill Base Unit
3/4 - 1 in. Drill Base Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Base unit only
Specifications
- Coating:
- Epoxy Powder
- Height:
- 1-5/8 in
- Length:
- 17-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Pipe Capacity:
- 3/4 in - 1 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and reproductive harm. For more information go to www.P65warnings.ca.gov.
- Tool Type:
- Drill Base Unit
- UL Listed:
- No
- UPC:
- 757033044012
- Weight:
- 3.7 lb
- Width:
- 1-5/8 in