3/4 - 2 in. Drilling Machine

You last purchased this on
 
REED

3/4 - 2 in. Drilling Machine

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

3/4 - 2 in. Drilling Machine

  • Fast #
  • Part #R09312
  • Item #3024587
  • Manufacturer Part #09312
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • These machines are more compact, thus requiring less clearance than other models
  • Modular design allows fast and simple conversion to direct tapping machine
  • Drilling machines have a quick clamp feed mechanism requiring little adjustment
  • Requires Certification

Specifications

Application:
Water Service Lines
Case Included:
Yes
Case Material:
Plastic
Fits Pipe Size:
3/4 in - 2 in
Height:
7-3/4 in
Length:
18-1/2 in
Product Type:
Drill
Tool Type:
Drilling & Tapping Machine
Weight:
55.5 lb
Width:
7-3/4 in