3/4 in. Copper Rerounder

You last purchased this on
 
REED

Round It® 3/4 in. Copper Rerounder

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Round It® 3/4 in. Copper Rerounder

  • Fast #
  • Part #R08226
  • Item #2484500
  • Manufacturer Part #08226
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides the needed leverage to guide tube into position for fit-ups
  • Removes mild kinks, frequently preventing the need to cut out a section and to splice-in a short piece
  • Take the trouble out of handling copper rolls by using Reed Round It® tools for straightening and rerounding
  • Tools will quickly pay for themselves in material, labor and time savings
  • Requires Certification

Specifications

Application:
Copper
Collection:
Round It®
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Height:
2-1/2 in
Length:
18 in
Material:
Steel, Ductile Iron
Pipe Capacity:
3/4 in
Tool Type:
Reround
Weight:
4.5 lb
Width:
4 in