4-1/2 in. Plastic Saddle

You last purchased this on
 
REED

4-1/2 in. Plastic Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

4-1/2 in. Plastic Saddle

  • Fast #
  • Part #R04442
  • Item #3601677
  • Manufacturer Part #04442
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4-1/2" actual OD capacity
  • Saddles balance the PPJ beam and assist in pulling the two pieces of pipe together
  • Pipe saddles
  • Match the appropriately sized saddle to the plastic pipe diameter
  • Rounded saddles, selected by pipe diameter, are used with REED PPJ when making solvent cement connections
  • Pipe saddles are sold by the pair; one for each piece of pipe
  • Requires Certification

Specifications

Application:
Plastic Pipe
Clean Bagged:
No
Diameter:
4-1/2 in
Fits Pipe Size:
4-1/2 in
Height:
4-1/4 in
Length:
10 in
Material:
Plastic
NSF Certified:
No
Weight:
4 lb
Width:
4-3/4 in