4 - 6 in. Cast Iron and Ductile Iron Pipe Cutter
4 - 6 in. Cast Iron and Ductile Iron Pipe Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Efficient handle swing of only 90° to 110°
- Opens with hinge to place cutter around the pipe
- Pipe cutter with hinge is a REED invention that needs only 4" (102 mm) of clearance around pipe
- Ships with cutter wheels installed for cutting cast iron and ductile iron pipe
- Can be used anywhere - in the ditch, underwater, overhead, in racks of pipe!
Specifications
- Adjustable:
- Yes
- Application:
- Cast Iron, Ductile Iron
- Cutting Capacity:
- 4 in - 6 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Length:
- 28 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 19.4 lb
- Width:
- 10-3/4 in