46 in. Chain Wrench
46 in. Chain Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chain wrenches provide safe, reliable and powerful torque
- Reed offers more sizes than any competitor with chain wrenches to fit from 1/8 in all the way up to 18 in diameters
- Useful for all types of pipe fitting, from waterworks to plumbing
Specifications
- Adjustable:
- Yes
- Application:
- Heavy Duty, Pipe Fitting
- Color Finish Name:
- Red
- GSA Approved:
- No
- Height:
- 7-1/4 in
- Length:
- 46 in
- Maximum Capacity:
- 13 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2-1/2 in - 12 in
- Power Source:
- Hand
- Tensile Strength:
- 29150 lbs/inch
- Tool Type:
- Chain Wrench
- Weight:
- 80 lb
- Width:
- 6-1/4 in
- WrenchType:
- Chain and Strap