6-1/2 x 15/16 in. Extended Length Socket
6-1/2 x 15/16 in. Extended Length Socket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Perfect for hard-to-reach deep well bolts
- Drive them with a 1/2 in square drive impact wrench or hand tighten
- Extended length, impact grade sockets
- Six point socket for maximum contact area holds up to heavy work
- Socket size laser-marked onto socket body
Documents
Specifications
- Application:
- Mechanical Joints and Restraints, Repair Clamps, Service Saddle
- Color Finish Category:
- Blacks
- Color Finish Name:
- Zinc, Black Chromate
- Diameter:
- 1-3/8 in
- Drive Size:
- 1/2 in
- Drive Type:
- Hex, Impact
- ETL Listed:
- No
- Height:
- 1-3/8 in
- Length:
- 6-1/2 in
- Material:
- Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Socket Size:
- 15/16 in
- Tool Type:
- Extended Socket
- UL Listed:
- No
- Weight:
- 1.6 lb
- Width:
- 1-3/8 in