6 - 16 in. Cast Iron, Ductile Iron and Clay Pipe Cutter
6 - 16 in. Cast Iron, Ductile Iron and Clay Pipe Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ships with lightweight, 3 gallon water tank
- Heaviest cutter component, the main body
- Pneumatic cutter can be adapted to a variety of uses, depending on blade selected
Specifications
- Adjustable:
- Yes
- Application:
- CPVC Pipe, Cast Iron Pipe, Clay Pipe, Concrete Pipe, Ductile Iron Pipe, PE Pipe, PVC C900 Pipe, PVC C905 Pipe, PVC Schedule 40 Pipe, Steel Schedule 40 Pipe
- Cutting Capacity:
- 6 in - 16 in
- GSA Approved:
- No
- Height:
- 19-1/2 in
- IAPMO Listed -:
- No
- Length:
- 30-1/2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 6 in - 16 in
- Portable:
- Yes
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 98 lb
- Width:
- 19 in