12-2/5 x 1-3/8 in. Adjustable

You last purchased this on
 
REED

12-2/5 x 1-3/8 in. Adjustable

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

12-2/5 x 1-3/8 in. Adjustable

  • Fast #
  • Part #R02812
  • Item #4354219
  • Manufacturer Part #02812
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One end is an adjustable wrench while the other end provides leverage to turn valve wheels with up to 5/8" thick rims
  • They fit O style valve wheels
  • Combination tools that help maintain valves without stripping the nuts or gouging the wheel rims
  • Hook end fits O style valve wheels
  • Adjustable wrench end is great for hex nuts including packing nuts on valve stems
  • Requires Certification

Documents


Specifications

Capacity:
1-3/8 in
Height:
7/8 in
Length:
12-2/5 in
Maximum Capacity:
1-7/16 in
Number of Tools Included:
1
Tool Type:
Valve Packing Wrench
Weight:
1.55 lb
Width:
3 in
WrenchType:
Adjustable