ABS, PE, PEX, and PP Tube Cutter Wheel 2-Pack

Part #R64180  |  Item #4443652  |  Manufacturer Part #64180

$26.77 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes 2 wheels per zip top pack
  • Replacement cutter wheel made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr
  • Heat treated for toughness
  • Cuts ABS; PE; PEX; PP; PEX/aluminum/PEX

Specifications

Application: [ABS, PE, PEX, PP]

Brand Model Compatibility: [TC1Q, TC1.6Q, TC2Q, T10, T15, T20]

Diameter: 9/10 in

Height: 1/4 in

Length: 7/8 in

Material: Steel

Package Quantity: Pack of 2

Product Type: Cutting Wheel

Weight: 0.01

Width: 7/8 in