3 - 8 in. Squeeze-Off Tool

You last purchased this on
 
REED

Bear Hug™ 3 - 8 in. Squeeze-Off Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Bear Hug™ 3 - 8 in. Squeeze-Off Tool

  • Fast #
  • Part #R04328
  • Item #9273703
  • Manufacturer Part #04328
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires either a manual hydraulic or air-over-hydraulic pump for operation.
  • Includes two sets of color-coded stops for North America (imperial) pipe sizes.
  • Base squeeze tool of the REED Bear Hug™ Squeeze Tool System.
  • Saddle bolts can be hand-threaded to mechanically lock the tool in the squeeze position.
  • Saddle clamps are mounted right to the unit for operator convenience.
  • Massive 83,400 lb. squeeze force.
  • Double bar design for squeeze confidence and less residual impact on the pipe.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Gas, Water
Bare Tool or Kit:
Bare Tool
Case Included:
No
Collection:
Bear Hug™
Color Finish Category:
Reds
Color Finish Name:
Red, Silver
Fits Pipe Size:
3 in - 8 in
Material:
Metal
Maximum Capacity:
8 in
Number of Tools Included:
1
Pipe Capacity:
3 in - 8 in
Portable:
Yes
Power Source:
Hydraulic
Pressure - Maximum:
10000 psi
Tool Type:
Squeeze-Off Tool
UL Listed:
No
Weight:
175 lb
Width:
26-1/2 in