2 in. Battery, Beveler Adapter, Charger, Die Grinder and Router Bit

You last purchased this on
 
REED

Bevel Boss® 2 in. Battery, Beveler Adapter, Charger, Die Grinder and Router Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Bevel Boss® 2 in. Battery, Beveler Adapter, Charger, Die Grinder and Router Bit

  • Fast #
  • Part #R04659
  • Item #9299397
  • Manufacturer Part #04659
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable CPB beveler creates 15° external bevel up to 5/8" long on plastic pipe
  • Long-lasting carbide router bit with 4 flutes and high RPM's for fast, smooth cuts
  • Rechargeable tool deburrs and bevels plastic pipe quickly
  • Works exclusively with the DeWalt® 20V cordless die grinder
  • Kit includes the CPB adjustable beveler attachment, die grinder, battery and charger
  • Ideal for large diameter plastic pipe
  • Requires Certification

Recommended Accessories


Specifications

Application:
Plastic Pipe
Bare Tool or Kit:
Tool Kit
Battery Size:
20V
Battery Type:
Lithium-ion
Case Included:
Yes
Case Material:
Plastic
Collection:
Bevel Boss®
Color Finish Category:
Reds
Color Finish Name:
Red, Grey, Yellow
Corded Cordless:
Cordless
ETL Listed:
No
Fits Pipe Size:
2 in - 24 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Number of Pieces:
5 Piece
Number of Tools Included:
1
Pipe Capacity:
2 in - 24 in
Portable:
Yes
Power Source:
Battery
Tool Type:
Battery, Beveler Adapter, Charger, Die Grinder, Router Bit
UL Listed:
No
Volts:
20V
Weight:
9.3 lb