Copper and CPVC Cutting Wheel for TC50SL, TC75SL, TC1SL, TC50SLR, TC75SLR and TC1SLR Tubing Cutters

Part #R03375  |  Item #4354429  |  Manufacturer Part #03375

$4.69 EACH

Brand Model Compatibility:

TC50SL, TC75SL, TC1SL, TC50SLR, TC75SLR and TC1SLR Tubing Cutters
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Adjustable: No

Application: [CPVC, Copper]

Brand Model Compatibility: TC50SL, TC75SL, TC1SL, TC50SLR, TC75SLR and TC1SLR Tubing Cutters

Height: 19/100 in

Length: 33/50 in

Number of Tools Included: 1

Tool Type: Cutting Wheel

UL Listed: No

Weight: 0.05

Width: 33/50 in