Handle with Grip
Handle with Grip
Frequently Purchased Together
Product Details
Product Details
- Add extra reach for the operator by using this extended handle
- Comfort grip on handle allows secure grip by operator
Specifications
- Brand Model Compatibility:
- CP15-38B
- Length:
- 24 in
- Material:
- Aluminum
- UL Listed:
- No