DESCRIPTION

  • Cone shape suits all plastic pipe sizes up through 2” pipe
  • For use with PVC, CPVC, ABS, PE and PP
  • Internal and external deburring
  • Versatile DEB2 shape suits all plastic pipe sizes up through 2” (60 mm) pipe

Reed Manufacturing 1/2 - 2 in. PVC Deburring Tool

R04436

Material:

Steel

SPECIFICATIONS

Application
ABS, CPVC, PE, PP, PVC
Color Finish
Black, Silver
Fits Pipe Size
1/8 in - 2 in
Material
Steel

Starting at
$21.08
EACH
  • QUANTITY