1-3/4 in. Shell Cutter
1-3/4 in. Shell Cutter
Frequently Purchased Together
Product Details
- Flute design offers easy cutting and constant coupon retention
- NPT and AWWA: 2"
- Tool steel is heat treated for optimum toughness and wear resistance
- Shell cutters work with REED drilling machines to cut PVC and PE.
Specifications
- Application:
- PVC, PE
- Bit Diameter(s) (In):
- 1-3/4 in
- Brand Model Compatibility:
- DM1100 Drilling Machine, DM2101 Drilling Machine
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cutting Capacity:
- 1-3/4 in - 1-1/8 in
- Diameter:
- 1-3/4 in
- Fits Pipe Size:
- 9/100 in
- Height:
- 1-3/4 in
- Length:
- 2-5/8 in
- Material:
- Steel
- Weight:
- 0.7 lb
- Width:
- 1-3/4 in